false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

5269PLB 15A 120V 2P3W LGTDFEMPLUG

Mfr Number: 5269-PLB
Product Code: LEV5269PLB

Product Description
My Price
$53.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Straight Blade Devices
Straight Blade Devices
Feature Feature details
Mfrcode LEV
Type POLARIZED
Additional Information APPLICABLE STANDARD NEMA WD-6, ANSI C-73 BLADE/CONTACT MATERIAL SOLID BRASS BACK COVER MATERIAL THERMOPLASTIC OPERATING TEMPERATURE -40 TO 60 DEG C
Approval UL 498, CSA C22.2, NOM 057
Voltage Rating 125 V
Color BLACK
Grade INDUSTRIAL
Current Rating 15 AMPERE
Number of Wires 3
Cord Size 0.245 TO 0.7 INCH
Number of Poles 2
Ground Type GROUNDING
Constructional Feature IMPACT/CHEMICAL/SUNLIGHT RESISTANT
Material SUPER TOUGH NYLON
Pkg Volume UOM CI
Pkg Volume .17
Catalog Number 5269-PLB
Mfr UNSPSC 39121400
Mfr Fullname LEVITON MFG CO.
Product Name STRAIGHT BLADE CONNECTOR
Pkg Weight 4.1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 20
Pkg UOM EA
Pkg Length 9
Pkg Width 5
Pkg Height 6.6
Configuration 5-15R

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection