false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

5601 15A 120V S/P DECORSWITCH BRN

Mfr Number: 5601
Product Code: LEV5601

Product Description
My Price
$3.45 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pin & Sleeve Devicrs
Pin & Sleeve Devicrs
Feature Feature details
Mfrcode LEC
Pkg Volume UOM CI
Type STANDARD ROCKER
Approval UL, CSA, NOM
Additional Information NON GROUNDED
Size 1.4 INCH W X 1.38 INCH D X 4.2 INCH H
Application RESIDENTIAL
Voltage Rating 120/277 VAC
Color BROWN
Current Rating 15 AMPERE
Operation Type SINGLE POLE
Wiring SIDE
Pkg Volume .67
Pkg Height 9.3
Catalog Number 5601-B
Mfr UNSPSC 39121500
Mfr Fullname LEVITON CANADA
Product Name DECORATIVE SWITCH
Pkg Weight 14.2
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 100
Pkg UOM EA
Pkg Length 15
Pkg Width 8.4
Wall Plate Included NO

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection