false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

WS402 EB MOTOR CONTROLLER 40A600VAC

Mfr Number: WS402
Product Code: LEVWS402

Product Description
My Price
$59.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfrcode LEV
Pkg Volume .85
Pkg Volume UOM CI
Additional Information APPLICATION INDUSTRIAL GRADE COLOR BLACK TERMINATION SIDE OPERATING TEMPERATURE -40 TO 60 DEG C
Material THERMOPLASTIC POLYESTER
Approval UL 508, CSA C22.2, NOM 057
Size 1.2 INCH W X 1.14 INCH D X 4.06 INCH H
Current Rating 40 AMPERE
Operation Type DPST
HP at 240 V 5 HP
Pkg Height 15
Pkg Width 4.6
Pkg Length 21.3
Catalog Number WS402
Mfr UNSPSC 39122211
Mfr Fullname LEVITON MFG CO.
Product Name WELDER SWITCH
Pkg Weight 17.5
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 100
Pkg UOM EA
Voltage Rating 600 VAC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection