false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

PS200-70W WHT O/D MOT SNSR 220-277VAC/CA

Mfr Number: PS200-70W
Product Code: LEVPS20070W

Product Description
My Price
$203.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfrcode LEV
Sensor Type PASSIVE INFRARED
Area Coverage 4000 SQ FT
Load Type INCANDESCENT/FLUORESCENT/INDUCTIVE
Field of View 200 DEG
Load Rating 1000 W AT 120 V (INCANDESCENT), 500 VA 120 VAC AT 60 HZ (FLUORESCENT/INDUCTIVE)
Finish WHITE
Voltage Rating 277 VAC AT 50/60 HZ
Application PARKING AREA, STORAGE FACILITY, WAREHOUSE, LOADING DOCK, MARINA, GARAGE, WALKWAY, CAMPUS GROUND, MEAT LOCKER, WALK-IN REFRIGERATOR/FREEZER, OUTBUILDING
Size 9.16 INCH D X 4.5 INCH H
Approval UL, CSA
Additional Information OPERATING TEMPERATURE 14 TO 130 DEG F
Type MOTION DETECTOR
Mfr Fullname LEVITON MFG CO.
Product Name OCCUPANCY SENSOR
Mfr UNSPSC 39122236
Catalog Number PS200-70W
Time Delay 20 SEC TO 15 MIN

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection