false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

OSS10-INI IVO VACANCY SNSR WALL SW

Mfr Number: OSS10-INI
Product Code: LEVOSS10INI

Product Description
My Price
$123.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Occupancy Sensors & Photo Controls
Occupancy Sensors & Photo Controls
Feature Feature details
Mfrcode LEV
Voltage Rating 120/230/277 V
Finish IVORY
Load Rating 800 W AT 120 V (INCANDESCENT), 1200 VA AT 120 V, 2700 VA AT 277 V (FLUORESCENT), 1/8 HP AT 120 V (MOTOR)
Field of View 180 DEG
Load Type INCANDESCENT/FLUORESCENT/MOTOR
Area Coverage 1200 SQ FT
Wall Plate Type DECORATOR
Sensor Type PASSIVE INFRARED
Application HOTEL RESTROOM, HOSPITAL RESTROOM, CONFERENCE ROOM, CLASSROOM, SMALL OFFICE, LOUNGE, STORAGE AREA, BATHROOM
Size 1.75 INCH W X 1.85 INCH D X 4.06 INCH H
Mfr UNSPSC 39122236
Catalog Number OSS10-INI
Mfr Fullname LEVITON MFG CO.
Product Name WALL SWITCH OCCUPANCY SENSOR
Type MOTION DETECTOR, NIGHT LIGHT
Additional Information SWITCH TYPE SINGLE POLE
Mounting WALL
Approval UL, CUL
Time Delay 30 SEC TO 30 MIN

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection