false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

931001N SP 20AMP TOGGLE SWITCH

Mfr Number: BP4
Product Code: APP931001N

Product Description
My Price
$23.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous Wiring Devices
Miscellaneous Wiring Devices
Feature Feature details
Catalog Number 00915198
Pkg Dmnsn UOM(2) IN
Pkg Height .3
Pkg Dmnsn UOM(3) IN
Pkg Volume 12.15
Pkg Volume UOM IN
Type TOGGLE
Additional Information ACTION TYPE CENTER OFF
Current Rating 20 AMPERE
Operation Type SPDT
Terminal Type SCREW
Pkg Width 4.5
Pkg Dmnsn UOM(1) IN
Mfrcode MCGILL
Mfr UNSPSC 39121507
Mfr Fullname MC GILL MFG CO
Product Name SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type CA
Pkg Qty 10
Pkg UOM EA
Pkg Length 9
Wall Plate Included 1

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection