false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

774039 TOG SW SPST ONOFF RED LIT ROC

Mfr Number: 774039
Product Code: IDE774039

Product Description
My Price
$7.55 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous Wiring Devices
Miscellaneous Wiring Devices
Feature Feature details
Mfrcode BUCHANAN
Approval UL (CANADA AND US)
Application HOME APPLIANCE, COMPUTER EQUIPMENT, AUTOMOTIVE, INDUSTRIAL CONTROL
Voltage Rating 125/250 VAC
Color RED ROCKER
Operation Type MAINTAINED ON/MAINTAINED OFF
Current Rating 16 AMPERE AT 125 VAC, 10 AMPERE AT 250 VAC
Terminal Type SPADE
Contact Configuration SPST
Mounting PANEL
Pkg UOM EA
Additional Information SIZE 1.24 INCH L X 0.68 INCH W X 0.77 INCH H OPERATING TEMPERATURE 32 TO 185 DEG F NUMBER OF TERMINALS 3
Catalog Number 774039
Mfr UNSPSC 39122226
Mfr Fullname IDEAL BUCHANAN PRODUCTS
Product Name ROCKER SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Illuminated YES

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection