false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

774031 PULL CHSWSPST NICKEL PLATED

Mfr Number: 774031
Product Code: IDE774031

Product Description
My Price
$5.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous Wiring Devices
Miscellaneous Wiring Devices
Feature Feature details
Mfrcode BUCHANAN
Mounting 13/32 INCH DIA HOLE
Approval UL, CSA, UL (CANADA AND US)
Application CEILING FIXTURE, LAMP, FAN
Voltage Rating 125/250 VAC
Current Rating 6 AMPERE AT 125 VAC, 3 AMPERE AT 250 VAC, 3 AMPERE AT 125 V (L)
Operation Type ON/OFF
Terminal Type 18 AWG 6 INCH WIRE LEAD
Contact Configuration SPST
Additional Information SIZE 0.92 INCH L X 0.88 INCH W X 0.67 INCH H MOUNTING HOLE DIAMETER 13/32 INCH PACKAGING QUANTITY 100 BULK
Pkg UOM EA
Catalog Number 774031
Mfr UNSPSC 39121500
Mfr Fullname IDEAL BUCHANAN PRODUCTS
Product Name PULL CHAIN SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Actuator Finish NICKEL

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection