false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

774018 SWITCH BATLVR SPST

Mfr Number: 774018
Product Code: IDE774018

Product Description
My Price
$7.69 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous Wiring Devices
Miscellaneous Wiring Devices
Feature Feature details
Mfrcode BUCHANAN
Additional Information NUMBER OF TERMINALS 1 CONSTRUCTION MEDIUM/LIGHT DUTY MOUNTING HOLE SIZE 1/2 INCH DIA
Approval UL (CANADA AND US), CSA
Application HOME APPLIANCES
Size 0.98 INCH L X 0.64 INCH W X 0.62 INCH H
Voltage Rating 125/250 VAC/VDC
Current Rating 10 AMPERE AT 125 VAC, 8 AMPERE AT 125 VAC/VDC, 4 AMPERE AT 250 VAC/VDC
Operation Type MAINTAINED ON/MAINTAINED OFF
Terminal Type 18 AWG WIRE LEAD
Type BAT TOGGLE
Pkg UOM EA
Catalog Number 774018
Mfr UNSPSC 39122211
Mfr Fullname IDEAL BUCHANAN PRODUCTS
Product Name TOGGLE SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Contact Configuration SPST

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection