774016 TOGSW ONOFFON DPDT

Mfr Number: 774016
Product Code: IDE774016

Product Description
My Price
$11.99 / EA
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
Miscellaneous Wiring Devices
Miscellaneous Wiring Devices
Feature Feature details
Mfrcode BUCHANAN
Mounting BUSHING
Approval UL, CSA
Size 1.3 INCH L X 0.76 INCH W X 0.8 INCH H
Application POWER TOOL, MOTOR CONTROL
Voltage Rating 125/277 VAC
Current Rating 20 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC
Operation Type MAINTAINED ON/MAINTAINED OFF/MAINTAINED ON
Terminal Type SCREW
Toggle Material NICKEL PLATED BRASS
Additional Information POWER RATING 1 1/2 HP AT 125 TO 250 VAC NUMBER OF TERMINALS 6 CONSTRUCTION HEAVY DUTY MOUNTING HOLE SIZE 1/2 INCH DIA OPERATING TEMPERATURE 32 TO 185 DEG F
Type HEAVY DUTY
Catalog Number 774016
Mfr UNSPSC 39122211
Mfr Fullname IDEAL BUCHANAN PRODUCTS
Product Name TOGGLE SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Contact Configuration DPDT