774014 SWITCH DPST 10A/250V 20A/125V

Mfr Number: 774014
Product Code: IDE774014

Product Description
My Price
$9.95 / PG

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

PG
Min: 1 / PG
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
Miscellaneous Wiring Devices
Miscellaneous Wiring Devices
Feature Feature details
Mfrcode BUCHANAN
Mounting BUSHING
Approval UL, CSA
Size 1.3 INCH L X 0.76 INCH W X 0.8 INCH H
Application POWER TOOL, MOTOR CONTROL
Voltage Rating 125/277 VAC
Current Rating 20 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC
Operation Type MAINTAINED ON/MAINTAINED OFF
Terminal Type SCREW
Contact Configuration DPST
Additional Information POWER RATING 1 1/2 HP AT 125 TO 250 VAC NUMBER OF TERMINALS 4 CONSTRUCTION HEAVY DUTY MOUNTING HOLE SIZE 1/2 INCH DIA OPERATING TEMPERATURE 32 TO 185 DEG F
Type HEAVY DUTY
Catalog Number 774014
Mfr UNSPSC 39122211
Mfr Fullname IDEAL BUCHANAN PRODUCTS
Product Name TOGGLE SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Toggle Material NICKEL PLATED BRASS