false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

774010 TOGGLE SITCH ONOFF SPST

Mfr Number: 774010
Product Code: IDE774010

Product Description
My Price
$11.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous Wiring Devices
Miscellaneous Wiring Devices
Feature Feature details
Mfrcode IDEAL
Mounting BUSHING
Approval UL, CSA
Application POWER TOOL, MOTOR CONTROL
Size 1.13 INCH L X 0.57 INCH W X 0.61 INCH H
Voltage Rating 125/277 VAC
Current Rating 20 AMPERE AT 125 VAC, 10 AMPERE AT 277 VAC
Operation Type MAINTAINED ON/MAINTAINED OFF
Terminal Type 1/4 INCH SPADE
Contact Configuration SPST
Additional Information POWER RATING 3/4 HP AT 125 TO 250 VAC NUMBER OF TERMINALS 2 CONSTRUCTION HEAVY DUTY MOUNTING HOLE SIZE 1/2 INCH DIA OPERATING TEMPERATURE 32 TO 185 DEG F
Type HEAVY DUTY BAT HANDLE
Catalog Number 774010
Mfr UNSPSC 39122211
Mfr Fullname IDEAL INDUSTRIES INC
Product Name TOGGLE SWITCH
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 6
Pkg UOM EA
Toggle Material NICKEL PLATED BRASS

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection