$165.95 / EAThis product is no longer available to purchase.
Min: 1 EA
Receptacles | |
Type | Single Locking Receptacle with Watertight Cover |
---|---|
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Connection | Back Wired |
Amperage Rating | 30 AMP |
Sub Brand | Wetguard� |
Brand Name | Leviton Canada |
Dielectric Strength | 2000 (Min.) V |
Phase | 3 PH |
Number Of Poles | 4 |
Temperature Rating | -40 to +60 DEG C |
---|---|
Color | Yellow |
Number Of Wires | 4 |
Wire Size | 18-10 AWG |
Application | Commercial |
Mounting | Box |
Size | 4.63 H x 3.13 W IN |
NEMA Rating | Non-Nema |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.