$83.95 / EAThis product is no longer available to purchase.
Min: 1 EA
GFCI Type Devices | |
Mfrcode | WOOD |
---|---|
Cord Type | 12/3 SJTW, TRICORD |
Outlet Rating | 120 VAC AT 50/60 HZ 15 AMPERE, NEMA 5-15 |
Number Of Outlets | 3 |
Plug Rating | 120 VAC AT 50/60 HZ 15 AMPERE, NEMA 5-15 |
Power Out Reset | MANUAL |
Description | COMMERCIAL GRADE INLINE GFCI MALE PLUG to TRI-CORD w/MANUAL RESET |
Mfr Part # | 15050-3TT |
Manufacture | WOODHEAD |
Csa / Ul Approved | CSA/UL APPROVED |
Unit of Measure | EACH |
Unit Qty. | 1 |
Colour | YELLOW |
Length in Meters | .6096 |
Features | 'NEMA 5-15P & NEMA 5-15R, 15 AMP, 120VAC, 50/60 Hz., w/2 Ft. 12/3 SJTW CORD |
Approval | UL, CSA |
---|---|
Catalog Number | 15050-3TT |
Mfr UNSPSC | 26121536 |
Mfr Fullname | WOODHEAD/AERO-MOTIVE/BRAD HARRISON/DANIEL WOODHEAD |
Product Name | PORTABLE IN-LINE GFCI CORD SET |
Pkg Weight | 1.1 |
Pkg Weight UOM | LB |
Pkg Type | PK |
Pkg Qty | 1 |
Pkg UOM | EA |
Additional Information | APPLICABLE STANDARD OSHA |
Material | OIL RESISTANT NEOTEX RUBBER |
Length | 2 FT |
Trade Mark | Safe-T-Chek |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.