false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

LTT60-1LW WH TIMER DEC 5 BTN SP 5A120VAC

Mfr Number: LTT60-1LW
Product Code: LEVLTT601LW

Product Description
My Price
$41.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Decora Type Devices
Decora Type Devices
Feature Feature details
Type Electronic
Action SP
Standard UL Listed (E-328809)
Amperage Rating 5 AMP
Sub Brand Decora�
Special Features Neutral Not Required
Base Screw
Brand Name Leviton Canada
Timing Range 60 MIN
Number of Poles 1
Wattage 600 (Incandescent) WTT
Operating Temperature 0 to +40 DEG C
Voltage Rating 120 VAC
Application Residential
Size 4.13 H x 1.75 W x 1.19 D IN
Mounting Wall
Environmental Conditions Flammability (Rated UL94 V-2)

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection