$77.95 / EAContact your local branch to check product availability.
To view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Decora Type Devices | |
Timing Range | 30 MIN |
---|---|
Environmental Conditions | Flammability (Rated UL94 V-2) |
Action | SP & 3 Way with Remote |
Standard | UL Listed (E-328809) |
Amperage Rating | 20 AMP |
Sub Brand | Decora� |
Special Features | Neutral Required |
Base | Screw |
Brand Name | Leviton Canada |
Type | Electronic |
---|---|
Number Of Poles | SP & 3 Way with Remote |
Wattage | 1800 (Incandescent) |
Operating Temperature | 0 to +40 DEG C |
Voltage Rating | 120 VAC |
Application | Commercial |
Size | 4.13 H x 1.75 W x 1.40 D IN |
Mounting | Wall |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.