false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

6613PLW CS WH DIM SLIDE LVOL 3W 600W/

Mfr Number: 6613-PLW
Product Code: LEV6613PLW

Product Description
My Price
$55.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Decora Type Devices
Decora Type Devices
Feature Feature details
Mfrcode LEV
Type WALL DIMMER
Additional Information WITH OPTIONAL LOCATOR LIGHT OPERATING TEMPERATURE 0 TO 55 DEG C
Approval UL, CSA
Size 1.73 INCH W X 1.34 INCH D X 4.13 INCH H
Application RESIDENTIAL
Voltage Rating 120 VAC AT 60 HZ
Operation Type MULTI LOCATION, SINGLE POLE, THREE WAY
Operator Type SLIDE, ELECTRO MECHANICAL PRESET ON/OFF SWITCH
Finish WHITE
Load Rating 600 VA, 450 W
Load Type MAGNETIC LOW VOLTAGE
Pkg Volume UOM CI
Pkg Volume .24
Pkg Height 4.3
Catalog Number 6613-PLW
Mfr UNSPSC 39122206
Mfr Fullname LEVITON MFG CO.
Product Name DIMMER
Pkg Weight 1.7
Pkg Qty 5
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Length 14.3
Pkg Width 7
Wall Plate Type MULTI GANG

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection