false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

6161-W WH DIM DEC WALL MNT SP 500W120VAC

Mfr Number: 6161-W
Product Code: LEV6161W

Product Description
My Price
$43.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Decora Type Devices
Decora Type Devices
Feature Feature details
Mfrcode LEV
Pkg Volume UOM CI
Additional Information WITH LED INDICATOR OPERATING TEMPERATURE 32 TO 130 DEG F
Approval UL, CSA
Size 1.73 INCH W X 1.53 INCH D X 4.13 INCH H
Application RESIDENTIAL
Operator Type ELECTRO MECHANICAL PRESET
Voltage Rating 120 VAC AT 60 HZ
Operation Type SINGLE POLE
Finish WHITE
Load Rating 500 W
Load Type INCANDESCENT
Type WALL DIMMER
Pkg Volume .24
Pkg Height 4.3
Catalog Number 6161-W
Mfr UNSPSC 39122206
Mfr Fullname LEVITON MFG CO.
Product Name DIMMER
Pkg Weight 1.9
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 5
Pkg UOM EA
Pkg Length 14.3
Pkg Width 7
Wall Plate Type DECORA

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection