$13.99 / EAThis product is no longer available to purchase.
Min: 1 EA
Decora Type Devices | |
Type | Single Receptacle |
---|---|
Environmental Conditions | Flammability (Rated V-2 per UL94) |
Connection | Side Wired |
Amperage Rating | 15 AMP |
Brand Name | Leviton Canada |
Dielectric Strength | 2000 (Min.) V |
Number Of Poles | 2 |
Temperature Rating | -40 to +60 DEG C |
Number Of Wires | 3 |
Color | Black |
---|---|
Wire Size | 14-10 AWG |
Voltage Rating | 250 V |
Application | Commercial |
Size | 2.31 H x 1.20 D IN |
Mounting | Box |
Material | Nylon |
NEMA Rating | 6-15R |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.