$24.49 / EAThis product is no longer available to purchase.
Min: 1 EA
ROOT CLASSIFICATION | |
Type | Dual Rocker |
---|---|
Actuator | Rocker |
Connection | Side Wired |
Amperage Rating | 15 AMP |
Sub Brand | Decora� |
Special Features | Elegant Decora Styling Provides Multiple Control in a Single Gang Wallbox |
Brand Name | Leviton Canada |
Number Of Poles | 1/3-Way |
---|---|
Operating Temperature | -40 to +120 DEG C |
Voltage Rating | 120/277 VAC |
Application | Commercial |
Size | 4.20 H x 1.31 W x 16 D IN |
Mounting | Wallplate |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.