$43.99 / EAThis product is no longer available to purchase.
Min: 1 EA
ROOT CLASSIFICATION | |
Type | Duplex Style |
---|---|
Actuator | Toggle |
Connection | Side Wired |
Amperage Rating | 20 AMP |
Special Features | Ac Quiet Switches have Silver-Cadmium Oxide Contacts and Receptacles have Double -wire Contacts for Maximum Conductivity |
Brand Name | Leviton Canada |
Number Of Poles | 1 |
---|---|
Operating Temperature | -40 to +120 DEG C |
Application | Commercial |
Size | 4.20 H x 1.62 W x 16 D IN |
Mounting | Wallplate |
Environmental Conditions | Flammability (Rated UL 94 V-2) |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.