false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

16262-IGE BLK RECPT DEC DPLX ISOL GND

Mfr Number: 16262-IGE
Product Code: LEV16262IGE

Product Description
My Price
$21.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Decora Type Devices
Decora Type Devices
Feature Feature details
Mfrcode LEV
Material NYLON
Additional Information APPLICABLE STANDARD NEMA WD-6, ANSI C-73 STRAP MATERIAL STEEL OPERATING TEMPERATURE -40 TO 60 DEG C
Approval UL 498, CSA C22.2, NOM 057
Voltage Rating 125 V
Color BLACK
Grade HOSPITAL, EXTRA HEAVY DUTY
Current Rating 15 AMPERE
Number of Wires 3
Number of Poles 2
Ground Type ISOLATED GROUNDING
Constructional Feature TAMPER RESISTANT
Configuration 5-15R
Type DUPLEX
Pkg Volume UOM CI
Pkg Volume .48
Catalog Number 16262-IGE
Mfr UNSPSC 39121406
Mfr Fullname LEVITON MFG CO.
Product Name DUPLEX RECEPTACLE
Pkg Weight 12.4
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 50
Pkg UOM EA
Pkg Length 12.3
Pkg Width 7.8
Pkg Height 8.8
Wiring BACK, SIDE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection