false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

FIRE ALARM 18/3 SHLD FT4 300M

Mfr Number: FA18/3SHLD
Product Code: WIRFA18/3SHD

Product Description
My Price
$813.95 / KM

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

M
Min: 300 / M

clear
Wire Cut Options

Ft
Min 300 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Shielded FT5
Shielded FT5
Feature Feature details
Material COPPER CONDUCTOR
Max Operating Temp or PSI 105 Deg. C Max.
Price Per KM
Cable Size (Awg) or Capacity #18 AWG
Put-Up REEL
No. of Conductors / Pairs Etc. 3 CONDUCTOR
Conductor Insulation FLAME RETARDANT PVC CONDUCTOR INSULATION
Jacketing FLAME RETARDANT PVC JACKET
Rohs Compliant RoHS COMPLIANT
Nominal O.D. 0.230 In. (5.830mm) O.D.
Type of Product FAS 105
Stranding SOLID
Voltage 300VAC
Description UNARMOURED FIRE ALARM & SIGNAL CABLE SHIELDED
Csa / Ul Approved CSA APPROVED
Unit of Measure METER
Unit Qty. 300
Colour RED
Product Ratings FT4
Weight/Per 36.000 Lbs./Mft.

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection