false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

EE75T65HCU TRANSFORMER DRY TYPE 75KVA 60

Mfr Number: EE75T65HCU
Product Code: SCHEE75T65HCU

Product Description
My Price
$4,267.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Miscellaneous
Miscellaneous
Feature Feature details
Mfrcode SQD
Enclosure NEMA 2/3R
Power Rating 75 KVA
Weight 585 LB
Construction TOTALLY ENCLOSED, VENTILATED
Number of Phases 3
Power Rating in KVA 75
Primary Voltage 600 V DELTA
Secondary Voltage 208 V STAR/120 V
Winding Type COPPER
Temperature Rise 150 DEG C
Frequency Rating 60 HZ
Application INDOOR/OUTDOOR
Catalog Number EE75T65HCU
Mfr UNSPSC 39121001
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name TRANSFORMER
Pkg Weight 625
Additional Information INSULATION CLASS 220 DEG C WITH WEATHER SHIELD
Pkg Weight UOM LB
Mounting FLOOR
Approval UL (CANADA AND US)
Size 30 INCH W X 20 INCH D X 37 INCH H
Taps (2) +2.5 PERCENT X (4) -2.5 PERCENT

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection