false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

C37 1" FM7 BODY

Mfr Number: C37
Product Code: APPC37

Product Description
My Price
C$28.99 EA

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Liquid, Gel And Aerosol Products
Liquid, Gel And Aerosol Products
Feature Feature details
Catalog Number C37
Pkg Volume 49.72
Pkg Volume UOM IN
Material ELECTRO ZINC PLATED DICHROMATE EPOXY POWDER COATED GRAY IRON ALLOY BODY, NEOPRENE GASKET, STAINLESS STEEL COVER SCREW
Additional Information FEDERAL SPECIFICATION W-C-586B
Used On IMC/RIGID CONDUIT
Size 7 INCH L X 1.75 INCH W X 1.88 INCH H
Installation THREADED
Number of Hubs 2
Hub Size 1 INCH
Hub Location STRAIGHT
Configuration C
Access Opening SIDE
Cover Type ELECTRO ZINC PLATED DICHROMATE EPOXY POWDER COATED CAST GRAY IRON ALLOY
Pkg Dmnsn UOM(3) IN
Pkg Height .7
Mfr UNSPSC 39131708
Mfr Fullname APPLETON ELECTRIC COMPANY
Product Name RIGID CONDUIT OUTLET BODY
Mfrcode APP
Pkg Weight 2
Pkg Weight UOM LB
Pkg Type CA
Pkg Qty 20
Pkg UOM EA
Pkg Length 11
Pkg Dmnsn UOM(1) IN
Pkg Width 8
Pkg Dmnsn UOM(2) IN
Form Type FORM 7

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection