$77.95 / CTo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 25 EA , Multiple 25 EA
Commutator Maintenance Tools & Products | |
Type | BEVELED, FUNNEL ENTRY |
---|---|
Maximum Conductor Size | 14 AWG |
Minimum Conductor Size | 16 AWG |
Stud Size | #8 |
Temperature Rating | 75 DEG C |
Insulation Type | VINYL INSULATED |
Color | BLUE |
Standard Package | 25 PER CARTON |
Additional Information | MATERIAL TIN PLATED BRASS BUTTED SEAM PREVENT SPLITTING WIRE INSULATION DIAMETER 0.177 INCH |
Approval | UL, CUL |
Mfrcode | IDEAL |
---|---|
Pkg UOM | EA |
Pkg Qty | 250 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | .1 |
Product Name | SPADE TERMINAL |
Mfr Fullname | IDEAL INDUSTRIES INC |
Catalog Number | 83-7161 |
Mfr UNSPSC | 39121400 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.