false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

clear
Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

MN908 BATTERY ALKALINE PROCELL LANTERN

Mfr Number: MN908
Product Code: DURMN908

Product Description
My Price
$12.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Batteries Holders
Batteries Holders
Feature Feature details
Mfrcode DUR
Depth 2.685 In. (68.2mm) DEEP
Description LANTERN BATTERY
Ampere Hour 13
Mfr Part # MN908
Manufacture P&G GILLETTE
Brand Name DURACELL
Csa / Ul Approved CSA/UL APPROVED
Unit of Measure EACH
Carton Qty. 6
Additional Description SPRING TERMINALS
Height 4.52 In. (115.0mm) HIGH
Max Operating Temp or PSI 54 Deg. C (130 Deg. F) MAX
Min. Operating Temp or PSI MINUS 20 Deg. C (-4 Deg. F) Min.
Trade Size IEC SIZE 4LR25X
Features 'ALKALINE/MANGANESE DIOXIDE, 6.0 VOLT, 908 ANSI
Catalog Number MN908
Mfr UNSPSC 26111702
Mfr Fullname DURACELL USA
Product Name LANTERN BATTERY
Pkg Type PH
Pkg Qty 1
Pkg UOM EA
Type ALKALINE
Length 2.685 INCH
Width 2.685 INCH
Height 4.528 INCH
Terminal Type COILED SPRING
Voltage Rating 6 V
Weight/Per 22 Oz. (624g)/EACH

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection