Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$63.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Timer Accessories | |
Type | DECORATOR |
---|---|
Contact Power Rating | 1 HP AT 125 VAC 50/60 HZ, 2 HP AT 250 VAC 50/60 HZ |
Time Cycle | 60 MIN |
Contact Current Rating | 20 AMPERE AT 125 VAC 50/60 HZ, 10 AMPERE AT 250/277 VAC 50/60 HZ (INDUCTIVE) 7 AMPERE AT 125 VAC 50/60 HZ (TUNGSTEN) |
Switch Type | SPST |
Operation Type | WITHOUT HOLD |
Operating Temperature | -40 TO 120 DEG F |
Color | WHITE |
Application | AIR CONDITIONER, BATHROOM FAN, BROOM CLOSET, CARRIAGE LIGHT, ENGINE BLOCK HEATER, EXHAUST FAN, INDOOR/OUTDOOR LIGHTING, LIGHTING OVERRIDE, PORCH LIGHT, PROCESS CONTROL, PUMP, SELF STORAGE FACILITY, STEAM ROOM, TELEVISION SET, TENNIS COURT LIGHTING, VENTIL |
Size | 1-1/4 INCH D |
Approval | UL 917, CSA C22.2 |
Mounting | WALL |
Additional Information | CAN BE USED IN SINGLE OR MULTI GANG INSTALLATION ENERGY SAVING TIMER |
Mfrcode | INT-MAT |
---|---|
Pkg Height | 7 |
Pkg Width | 4 |
Pkg Length | 2.5 |
Pkg UOM | EA |
Pkg Qty | 6 |
Pkg Type | PH |
Pkg Weight UOM | LB |
Pkg Weight | .301 |
Product Name | TIMER |
Mfr Fullname | INTERMATIC, INC |
Mfr UNSPSC | 39122208 |
Catalog Number | FD60MWC |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.