false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

EI600WC 7 DAY ELECTRONIC TIMER 120V

Mfr Number: EI600WC
Product Code: INTEI600WC

Product Description
My Price
$55.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Timer Accessories
Timer Accessories
Feature Feature details
Mfrcode INT-MAT
Size 1.75 INCH W X 1.36 INCH D X 2.75 INCH H
Voltage Rating 120 TO 277 VAC (RESISTIVE/BALLAST), 120/208 TO 277 VAC (TUNGSTEN), 120/240 VAC (MOTOR), 12/28 VDC
Current Rating 20 AMPERE (RESISTIVE), 16 AMPERE AT 120 TO 277 VAC (BALLAST), 6 AMPERE AT 208 TO 277 VAC, 15 AMPERE AT 120 VAC (TUNGSTEN), 2 AMPERE AT 28 VDC, 4 AMPERE AT 12 VDC
Operating Temperature 32 TO 104 DEG F
Operation Type ON/OFF
Power Rating 1 HP AT 120 VAC, 2 HP AT 240 VAC
Finish WHITE
Switch Type 1 POLE, 3 WAY
Max Number of Operations 40
Reserve Power LITHIUM BATTERY
Application INDOOR/OUTDOOR LIGHTING, PUMP, FAN, LIBRARY/CLASSROOM LIGHT, HID/FLUORESCENT LIGHTING, PAR LIGHT, HEATER, RECREATIONAL VEHICLE, AIR CONDITIONER, PORCH LIGHT, CARRIAGE LIGHT
Approval UL, CSA (CANADA AND US)
Mounting DECORATOR SWITCH PLATE
Catalog Number EI600WC
Mfr UNSPSC 39122208
Product Name ELECTRONIC ASTRONOMIC IN-WALL TIME SWITCH
Mfr Fullname INTERMATIC, INC
Pkg Weight 1.5
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 6
Type 7 DAY ASTRONOMIC
Maximum Number of Operations 40 PER WEEK

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection