false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
text.skipToContent text.skipToNavigation
Your shipping address has been updated

T2005 7 DAY CALENDAR DIAL TIME SWITCH

Mfr Number: T2005
Product Code: INTT2005

Product Description
My Price
$225.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Electromechanical Timers
Electromechanical Timers
Feature Feature details
Mfrcode INT-MAT
Size 5 INCH W X 3 INCH D X 7 3/4 INCH H
Application AIR CONDITIONING, DEFROST CONTROL, FAN, HEATING, LIGHT, MOTOR, PUMP, VENTILATING
Voltage Rating 120 VAC AT 60 HZ
Current Rating 20 AMPERE (RESISTIVE)
Operating Temperature -40 TO 130 DEG F
Enclosure NEMA 1
Power Rating 1/2 HP AT 120 VAC
Finish GRAY
Switch Type SPDT
Max Number of Operations 12 PER DAY
Reserve Power NO
Min On Time 2 HR
Min Off Time 2 HR
Maximum Number of Operations 12 PER DAY
Minimum On Time 2 HR
Approval UL 917, CSA C22.2
Mounting WALL
Catalog Number T2005
Mfr UNSPSC 39122208
Mfr Fullname INTERMATIC, INC
Product Name TIME SWITCH
Pkg Weight 2.601
Pkg Weight UOM LB
Pkg Type PH
Pkg Qty 12
Pkg UOM EA
Pkg Length 5.5
Pkg Width 3.5
Pkg Height 8.25
Type 7 DAY
Material DRAWN STEEL
Additional Information INPUT POWER RATING 3 W
Minimum Off Time 2 HR

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection