$297.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
Door Releases | |
Width | 2-3/4 In. (70mm) WIDE |
---|---|
Height | 4-1/2 In. (114mm) HIGH |
Additional Description | FAIL SAFE OPERATION if POWER FAILS DOORS AUTOMATICALLY RELEASE |
Unit Qty. | 1 |
Unit of Measure | EACH |
Csa / Ul Approved | CSA/UL APPROVED |
Brand Name | EDWARDS |
Manufacture | GE SECURITY |
Mfr Part # | 1508-AQN5 |
Description | ELECTROMAGNETIC DOOR HOLDER SURFACE WALL MOUNT |
Holding Force | 25 LB |
Depth | 2-7/16 In. (62mm) DEEP |
Features | '120VAC, 60 Hz., 25 Lbf HOLDING FORCE |
Voltage Rating | 24 VAC/VDC, 120 VAC |
Mfrcode | EDW |
---|---|
Approval | UL, FM |
Mounting | SURFACE |
Type | ELECTROMAGNETIC |
Pkg UOM | EA |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | 3.1 |
Product Name | HOLDER |
Catalog Number | 1508-AQN5 |
Mfr Fullname | EDWARDS SIGNALING/SECURITY SYSTEMS/FIRE ALARM SYSTEMS |
Mfr UNSPSC | 46191505 |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.