false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

XVBC35 ILLUM LENS UNIT STEADY ORG NO LMP

Product Description
My Price
$69.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Visual Beacons Accessories
Visual Beacons Accessories
Feature Feature details
Mfrcode SQD
Type STEADY LIGHT
Material POLYCARBONATE
Additional Information APPLICABLE STANDARD EN/IEC 60947-5-1 TERMINAL TYPE SCREW CLAMP WEIGHT 0.14 KG
Lamp Type 10 W BA15D BASE INCANDESCENT/LED
Mounting BASE/TUBE
Approval UL 508, CSA C22.2, CE
Size 70 MM DIA X 138 MM H
Application INDOOR
Enclosure NEMA 4X, IP65
Operating Voltage 250 VAC
Operating Current 30 MILLIAMPERE
Pkg Volume UOM IN
Pkg Volume 2135.484
Pkg Height 11.7
Catalog Number XVBC35
Mfr UNSPSC 39111706
Product Name ILLUMINATED BEACON
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight .3
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Width 11.7
Pkg Length 15.6
Lens Color ORANGE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection