We have updated our data protection policies based on new GDPR act. See Details
  • Product Categories
  • Fast Order
  • Store Locator


Changing the pickup branch can affect product availability.

Try refining your search.
Edit Logo

Uploaded logo will be displayed on header

Upload Logo

Uploaded logo will be displayed on header

Drop your file to upload
Rexelatlantic Webshop
Drag to Reposition

 Drag & drop or Browse

 Upload photo
Uploading...

Zoom

Left Right
 Delete Logo
Last Modified By   * on  

Are you sure you want to delete the photo?

Rexelatlantic Webshop
Rexelatlantic Webshop
0 – try another search
  •  
    Log In
    Register

    Get your BEST experience!

    Your email is missing an '@'

    Forgot Username
    Caps lock is on
    Forgot Password

    Register your account

  • Fast Order
    Upload a product file
  •   Cart 0
 Back
  • Browse Products
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
    • View All Brands
  •  Sign In

  • View All Categories
    • Boxes & Enclosures
    • Conduit, Tray, Fittings & Accessories
    • Connectors, Crimps & Terminals
    • Data, Video, Audio
    • Distribution
    • Fasteners & Hangers
    • Fuses
    • Heating, Ventilation
    • Hazardous Location Products
    • Lamps, Ballast & Accessories
    • Lighting
    • Motor Control & Automation
    • Security & Signaling
    • Tools, Test Equipment
    • Utility
    • Wire & Cable
    • Wiring Devices
    • View All Categories
  • View All Brands
  • Fast Order
  • Store Locator
  • About Us
    • About:
    • About Rexel
    • Rexel Careers
  • Suppliers
    • View All Brands
  • Digital Tools
    • Our Tools:
    • Easy Shop
    • Fast Order
    • Job List
    • Quotes
    • Rexel Atlantic Mobile App
    • Supplier Tools:
    • Schneider Configurator
    • IPEX Calculator
  • local_library Catalogues
    • Loading promotions. Please wait

  • sell Promotions
    • Loading promotions. Please wait

  • savings Clearance
    • Loading promotions. Please wait

Select billing account

Current account :

 

Change billing account

Select your project(s)
Choose Delivery Address
 Changing the branch may affect the stock of all items. Some items may no longer have stock for purchase.
  • Browse
  • Enter New Address
Map content here

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More

Changing your ship-to location may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Add to Cart

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

  1. Home
  2. Motor Control & Automation
  3. Motor Control
  4. Supplemental Protection
  5. Supplemental Motor Protection Devices
  6. 9001K685
  • 
Product videos
Product images
9001K685 30MM GUARD FOR 60MM MUSHROOM KN
 Previous
 Next
Supplemental Motor Protection Devices - 9001K685 30MM GUARD FOR 60MM MUSHROOM KN - 9001K685
SCHNEIDERlogo
SCHNEIDER

9001K685 30MM GUARD FOR 60MM MUSHROOM KN

Product code: 
SCH9001K685
Mfr Number: 
9001K685
Write a Review

List price

$143.95 / EA

Contact your local branch to check product availability.

Look up branches

Log In

to view your price and product availability



Contact your sales representative to confirm availability.

Available Lengths
 EA

Min: 1 EA

View Alternative
 Item already in cart


Contact your sales representative to confirm availability.

 Add to cart

Technical Documents



Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Submittal
Technical Documents
 Back

Technical Documents

 Catalog Page
 Compliance Cert
 Cut Sheet
 Submittal

Product Details



Product Details

9001K685 30MM GUARD FOR 60MM MUSHROOM KN
30MM GUARD FOR 60MM MUSHROOM KNOB

Technical Specifications



Technical Specifications

Supplemental Motor Protection Devices
Pkg Length 3.2
Switch Type PUSHBUTTON OPERATOR
Button Style MUSHROOM
Item GUARD
Size 30 MM
Pkg Volume UOM IN
Type ALUMINUM
Pkg Volume 19.872
Pkg Height 2.7
Pkg Width 2.3
 
Catalog Number 9001K685
Pkg UOM EA
Pkg Qty 1
Pkg Type PK
Pkg Weight UOM LB
Pkg Weight .23
Product Name PUSH BUTTON GUARD
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39122221
Mfrcode SQD
Share this product

F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.

We encourage you to find products that meet your needs and do not contain these gases.

Subscribe to our newsletter and get access to sales, demos, training and more!
Products
  • Electrical Distribution
  • Heating & Ventilation
  • Motor Control & Automation
  • Conduit, Tray, Fittings & Accessories
  • Electrical Boxes & Enclosures
  • Electrician Tools & Test Equipment
  • Wiring Devices
  • All Product Categories
Resources
  • Sales Login
Information
  • About us
  • Accessibility
  • Careers
  • Contact us
  • Return policy
  • Cookie Settings
Support
  • Web Shop Support Guide
app store app store
©2023 Rexel
| Terms & Conditions
| Privacy Policy
| International Sites open_in_new

A Rexel Group Company
©2023 Rexel www.rexel.ca

rexel global logo