Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$1,185.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
NEMA Contactor & Starter Accessories | |
Color | White |
---|---|
Suggested Ribbon Series | R2000 R4300 R4502S R5000 R6600 R6700 |
Print Method | Thermal Transfer |
Number of Printable Sides | Single-Side Printable |
Wire Size | 20 AWG to 10 AWG (0.062 in to 0.15 in) |
Standard | ASTM D 2671 ASTM E 162 ASTM E 662 ASTM G 155 MIL-STD-202 SAE-AMS-DTL-23053 SAE-AS-81531 UL Recognized |
Sub Brand | BBP 33 Series PermaSleeve |
Application | Cable & Wire Marking |
Shrink Ratio | 3:1 |
Material | Brady B-342 Heat Shrink Polyolefin |
---|---|
Brand Name | Brady |
Printer Type | BBP 33 Label Printer |
Special Features | Heat-Shrinkable Self-Extinguishing |
Temperature Range | -94 to 267 DEG F |
Labels per Package | 1500 |
Type | Heat Shrink Tubing |
Height | 0.335 IN |
Width | 1 IN |
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.