false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8536SAG11V03A STARTER 240VAC 9AMP NEMA +

Mfr Number: 8536SAG11V03A
Product Code: SCH8536SAG11V03A

Product Description
My Price
$705.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
NEMA AC Or DC Non Combination Starters
NEMA AC Or DC Non Combination Starters
Feature Feature details
Mfrcode SQD
Additional Information NUMBER OF POLE 2 WITH START-STOP PUSHBUTTON
Size NEMA 00
Current Rating 9 AMPERE
Enclosure Type NEMA 1
Construction Standard NEMA
Phase 1
Coil Voltage 220 V AT 50 HZ, 240 V AT 60 HZ
Overloads MELTING ALLOY
Type FULL VOLTAGE, NON REVERSING
Pkg UOM EA
Catalog Number 8536SAG11V03A
Mfr UNSPSC 39121521
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name STARTER
Pkg Type PK
Pkg Weight UOM LB
Pkg Weight 6
Pkg Qty 1
Power Rating/Voltage 1/3 HP AT 115 VAC 50/60 HZ, 1 HP AT 230 VAC 50/60 HZ

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection