false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

GV2ME14 IEC MANUAL STARTER 610A

Product Description
My Price
$97.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
IEC Manual Starters, Controllers & Protectors
IEC Manual Starters, Controllers & Protectors
Feature Feature details
Mfrcode SQD
Pkg Volume UOM IN
Type NON REVERSING, MOTOR PROTECTOR
Additional Information APPROVAL UL 508, CSA C22.2, CE, GL, GOST, RINA WITH SCREW CLAMP TERMINAL
Current Rating 10 AMPERE (IEC THERMAL CURRENT) AT 690 VAC
Enclosure Type IP20, RAIL
Construction Standard IEC
Overloads BIMETALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 THERMAL SETTING 6 TO 10 AMPERE
Poles 3
Operator PUSHBUTTON
3 Phase HP/Volts 2 HP AT 200 VAC, 3 HP AT 230 VAC, 5 HP AT 460 VAC, 7 1/2 HP AT 575 VAC
Pkg Height 5.8
Pkg Volume 23.199
Pkg Width 11.7
Catalog Number GV2ME14
Mfr Fullname SQUARE D/TELEMECANIQUE
Mfr UNSPSC 39121521
Product Name MANUAL STARTER
Pkg Weight .62
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 15.7
1 Phase HP/Volts 1/2 HP AT 115 VAC, 1 1/2 HP AT 230 VAC

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection