Changing the pickup branch can affect product availability.
Uploaded logo will be displayed on header
Uploaded logo will be displayed on header
Drag & drop or Browse
Upload photoAre you sure you want to delete the photo?
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
This website uses cookies to improve your online experience. By accepting you agree to allow us store cookies on your computer. Learn More
Changing your ship-to location may impact your product pricing and availability.
Do you want to proceed with this change?
You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.
Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.
Sign in to view your price
$243.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
ROOT CLASSIFICATION | |
Pkg Height | 5.8 |
---|---|
1 Phase HP/Volts | 1/10 HP AT 230 VAC |
3 Phase HP/Volts | 3/4 HP AT 460 VAC, 1 HP AT 575 VAC |
Operator | ROTARY HANDLE |
Poles | 3 |
Overloads | BIMETALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 THERMAL SETTING 1 TO 1.6 AMPERE |
Construction Standard | IEC |
Enclosure Type | IP20, PLATE RAIL |
Current Rating | 1.6 AMPERE (IEC THERMAL CURRENT) AT 690 VAC |
Type | NON REVERSING, MOTOR PROTECTOR |
Pkg Volume UOM | IN |
Pkg Volume | 1067.664 |
Mfrcode | SQD |
---|---|
Pkg Width | 11.8 |
Pkg Length | 15.6 |
Pkg UOM | EA |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | .76 |
Product Name | MANUAL STARTER |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121521 |
Catalog Number | GV2P06 |
SCHNEIDER
GVAD1010 AUX CONTACT 1NO FAULT + 1NO
Product code: SCHGVAD1010
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
GVAE11 AUX CONTACT 1NO/1NC FRONT MOUNT
Product code: SCHGVAE11
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
GVAN11 AUX CONTACT 1NO/1NC LS MOUNT
Product code: SCHGVAN11
Min: 1 EA
Cannot Order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.