$193.95 / EATo view pricing, availability, and special offering, click the button below and log in.
This product is no longer available to purchase.
Min: 1 EA
IEC Contactor & Starter Accessories | |
Pkg Width | 11.7 |
---|---|
3 Phase HP/Volts | 3/4 HP AT 460 VAC, 1 HP AT 575 VAC |
1 Phase HP/Volts | 1/10 HP AT 230 VAC |
Operator | PUSHBUTTON |
Poles | 3 |
Overloads | BIMETALLIC AMBIENT TEMPERATURE COMPENSATED CLASS 10 THERMAL SETTING 1 TO 1.6 AMPERE |
Enclosure Type | IP20, RAIL |
Construction Standard | IEC |
Current Rating | 1.6 AMPERE (IEC THERMAL CURRENT) AT 690 VAC |
Additional Information | APPROVAL UL 508, CSA C22.2, CE, GL, GOST, RINA WITH SCREW CLAMP TERMINAL |
Type | NON REVERSING, MOTOR PROTECTOR |
Pkg Volume UOM | IN |
Pkg Volume | 23.199 |
Catalog Number | GV2ME06 |
---|---|
Pkg Height | 5.8 |
Pkg UOM | EA |
Pkg Length | 15.6 |
Pkg Qty | 1 |
Pkg Type | PK |
Pkg Weight UOM | LB |
Pkg Weight | .57 |
Product Name | MANUAL STARTER |
Mfr Fullname | SQUARE D/TELEMECANIQUE |
Mfr UNSPSC | 39121521 |
Mfrcode | SQD |
SCHNEIDER
GV2MC02 WEATHERPROOF ENCLOSURE
Product code: SCHGV2MC02
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
GVAD1010 AUX CONTACT 1NO FAULT + 1NO
Product code: SCHGVAD1010
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
GVAE11 AUX CONTACT 1NO/1NC FRONT MOUNT
Product code: SCHGVAE11
Min: 1 EA
Cannot Order, this product is unavailable.
SCHNEIDER
GVAN11 AUX CONTACT 1NO/1NC LS MOUNT
Product code: SCHGVAN11
Min: 1 EA
Cannot Order, this product is unavailable.
F-Gas (Fluorinated gases) government regulations specify that a limited number of products can be sold in the European Union that contain F-gases which have been linked to climate change.
We encourage you to find products that meet your needs and do not contain these gases.