false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9007AO2A SNAP SWITCH 600VAC 15AMP AO +OP

Mfr Number: 9007AO2A
Product Code: SCH9007AO2A

Product Description
My Price
$53.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Snap Action, Dip & Thumbwheel Micro Switches
Snap Action, Dip & Thumbwheel Micro Switches
Feature Feature details
Mfrcode SQD
Operation Type SNAP
Enclosure OPEN
Body Material PLASTIC
Contact Rating 600 VAC/VDC 15 AMPERE
Contact Configuration SPST-1NC
Connection Type SCREW TERMINAL/FASTON[R] CONNECTOR
Operating Force 10 TO 14 OZ
Total Travel 0.103 TO 0.125 INCH
Pretravel 0.057 TO 0.074 INCH
Operating Travel 0.015 INCH
Differential Travel 0.035 TO 0.046 INCH
Type GENERAL DUTY
Approval UL, CSA, CE
Pkg Height 1.8
Catalog Number 9007AO2A
Mfr UNSPSC 39121509
Product Name INDUSTRIAL SWITCH
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight .1
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1
Pkg Width 1.9
Pkg Length 2.2
Actuator/Head Type ADJUSTABLE

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection