false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

XB4BVB3 22MM PILOT LIGHT GRN 24VAC/DC

Product Description
My Price
$47.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton Stations & Enclosures
Pushbutton Stations & Enclosures
Feature Feature details
Mfrcode SQD
Additional Information APPLICABLE STANDARD EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, JIS C 4520 PLAIN LENS WITH SCREW CLAMP TERMINAL
Type ROUND
Lamp Type LED
Approval UL 508, CSA C22.2, CE
Enclosure NEMA 4X/13, IP66
Size 22 MM
Lens Color GREEN
Lamp Input Type 24 VAC/VDC AT 50/60 HZ
Bezel Material CHROMIUM PLATED METAL
Pkg Height 9.7
Pkg Width 5.2
Pkg Length 11
Catalog Number XB4BVB3
Mfr UNSPSC 39121534
Product Name PILOT LIGHT
Pkg Weight .16
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg UOM EA
Lens Style/Size ROUND

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection