false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

XACB9113 PENDANT CONTROL STATION GREEN

Mfr Number: XACB9113
Product Code: SCHXACB9113

Product Description
My Price
$9.09 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 10 / EA

clear
Wire Cut Options

Ft
Min 10 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton Stations & Enclosures
Pushbutton Stations & Enclosures
Feature Feature details
Mfrcode SQD
Pkg Width 6
Pkg Height 1.2
Pkg Volume 43.2
Pkg Volume UOM IN
Type BOOTED
Additional Information APPROVAL CSA C22.2 APPLICABLE STANDARD EN 60947-5-1, IEC 60947-5-1
Color GREEN
Body Material POLYCHLOROPRENE
Pkg UOM EA
Pkg Length 6
Catalog Number XACB9113
Mfr UNSPSC 39122221
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name NON ILLUMINATED PUSHBUTTON OPERATOR
Pkg Weight .01
Pkg Weight UOM LB
Pkg Qty 1
Pkg Type PK
Enclosure NEMA 4/4X, IP65

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection