false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details

Please be advised that due to a system maintenance, the website may not be available or you may experience intermittent outages starting Saturday October 19th from 8pm until Sunday the 20th at 5 am EST. We apologize for any inconvenience this may cause.

Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001KY3 30MM ENCLOSURE 3 HOLE NEMA 4

Product Description
My Price
$163.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton Stations & Enclosures
Pushbutton Stations & Enclosures
Feature Feature details
Mfrcode SQD
Pkg Height 3.9
Pkg Volume UOM IN
Pkg Volume 124.8
Material DIE CAST ZINC
Mounting SURFACE
Enclosure NEMA 1/3/4/13
Service Type INDOOR/OUTDOOR
Number of Device Holes 3
Device Hole Location 1-ROW VERTICAL
Pkg Length 8
Pkg Width 4
Catalog Number 9001KY3
Mfr UNSPSC 39121300
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name CONTROL STATION ENCLOSURE
Pkg Weight 3.65
Pkg Weight UOM LB
Pkg Type PK
Pkg UOM EA
Pkg Qty 1
Device Hole Size 30 MM

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection