false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001BG201 START/STOP STATION EEMAC1

Mfr Number: 9001BG201
Product Code: SCH9001BG201

Product Description
My Price
$75.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton Stations & Enclosures
Pushbutton Stations & Enclosures
Feature Feature details
Mfrcode SQD
Legend START-STOP
Number of Elements 2
Description START STOP CONTROL STATION
Mfr Part # 9001BG201
Manufacture SCHNEIDER
Brand Name SQUARE D
Brand Series 9001
Csa / Ul Approved CSA/UL APPROVED
Unit of Measure EACH
Unit Qty. 1
Additional Description 'PUSH BUTTON CONTROL STATION START STOP
Illuminated / Non-Illum NON-ILLUMINATED
Colour GREY
NEMA / IP NEMA 1
Position / Type MOMENTARY
# of Holes 2 HOLE
Contact Configuration 1NO-1NC
Enclosure NEMA 1
Contact Rating 600 VAC/VDC 5 AMPERE
Catalog Number 9001BG201
Mfr UNSPSC 39121500
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name CONTROL STATION
Pkg Weight .6
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 3.9
Pkg Width 2.5
Pkg Height 2.1
Type PUSHBUTTON
Material PLASTIC COVER
Mounting SURFACE
Approval UL 508, CSA C22.2, CE
Cable/Conduit Entry 1/2 TO 3/4 INCH KNOCKOUT

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection