false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

8501XO30V06 RELAY 600VAC 10AMP NEMA +OPT

Mfr Number: 8501XO30V06
Product Code: SCH8501XO30V06

Product Description
My Price
$169.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton Stations & Enclosures
Pushbutton Stations & Enclosures
Feature Feature details
Mfrcode SQD
Mounting SCREW
Approval UL, CSA, CE
Terminal Type SCREW, SELF LIFTING PRESSURE WIRE
Enclosure OPEN
Contact Configuration 3NO
Number of Poles 3
Contact Voltage Rating 600 VAC/VDC
Contact Current Rating 10 AMPERE AT 600 VAC, 5 AMPERE AT 600 VDC
Coil Voltage 440 VAC AT 50 HZ, 480 VAC AT 60 HZ
Additional Information DIMENSIONS 3.95 INCH W X 2.23 INCH D X 3.5 INCH H
Type AC OPERATED
Catalog Number 8501XO30V06
Mfr UNSPSC 39121535
Product Name INDUSTRIAL RELAY
Mfr Fullname SQUARE D/TELEMECANIQUE
Pkg Weight 2
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Contact Type CONVERTIBLE, PLUG IN

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection