false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001KP11C6 PILOT LIGHT 120VAC 30MM TYPE

Mfr Number: 9001KP11C6
Product Code: SCH9001KP11C6

Product Description
My Price
$137.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton & Pilot Light Accessories
Pushbutton & Pilot Light Accessories
Feature Feature details
Mfrcode SQD
Approval UL 508, CSA C22.2, CE
Size 30 MM
Enclosure NEMA 4/13, CLASS I DIV 2 GROUP A B C D, CLASS II DIV 2 GROUP E F G, CLASS III DIV 1 AND 2, IP66
Lens Color CLEAR
Lens Material GLASS
Lamp Input Type 120 VAC/VDC
Body Material THERMOPLASTIC POLYESTER LIGHT MODULE, ZINC OPERATOR BASE
Bezel Material CHROMIUM PLATED METAL
Lamp Number NE51H
Lamp Type BA9S BASE NEON
Type STANDARD, ROUND
Additional Information APPLICABLE STANDARD EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C 852, JIS C 4520 CONSTRUCTIONAL FEATURE WATER TIGHT, DUST TIGHT AND OIL TIGHT APPLICATION HAZARDOUS LOCATION WITH SCREW CLAMP TERMINAL
Catalog Number 9001KP11C6
Mfr UNSPSC 39121534
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name PILOT LIGHT
Pkg Weight UOM LB
Pkg Weight .5
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Lens Style/Size DOME

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection