false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001KM32 PILOT LIGHT MODULE FOR PUSHBUTT

Mfr Number: 9001KM32
Product Code: SCH9001KM32

Product Description
My Price
$79.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton & Pilot Light Accessories
Pushbutton & Pilot Light Accessories
Feature Feature details
Mfrcode SQD
Pkg Width 2.4
Pkg Height 2
Type PUSHBUTTON
Additional Information APPLICABLE STANDARD EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C 852, JIS C 4520 MATERIAL THERMOPLASTIC POLYESTER HOUSING, STEEL SOCKET APPLICATION HAZARDOUS LOCATION USED ON 9001K CONTROL UNIT
Approval UL 508, CSA C22.2, CE
Lamp Type 1.2 VA BA9S BASE INCANDESCENT
Size 30 MM
Lamp Input Type 12 TO 14 VAC/VDC FULL VOLTAGE
Pkg Length 3.6
Pkg UOM EA
Catalog Number 9001KM32
Mfr UNSPSC 39121544
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name LIGHT MODULE
Pkg Weight .14
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Lamp Number 756

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection