false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001KA3 30MM CONTACT BLOCK 1NC

Product Description
My Price
$18.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton & Pilot Light Accessories
Pushbutton & Pilot Light Accessories
Feature Feature details
Mfrcode SQD
Size 30 MM
Color RED
Contact Rating 120/240/480/600 VAC 10 AMPERE, 125/250/600 VDC 2.5 AMPERE
Terminal Type SCREW
Contact Configuration 1NC
Contact Material SILVER ALLOY
Voltage 600VAC MAX
Description CONTACT BLOCK FOR 9001 SERIES OPERATORS
Mfr Part # 9001KA3
Manufacture SCHNEIDER
Brand Name SQUARE D
Brand Series 9001
Csa / Ul Approved CSA/UL APPROVED
Unit of Measure EACH
Unit Qty. 1
Colour RED
Mounting SCREW
Additional Information USED ON TYPE K/SK/KX PUSHBUTTON
Catalog Number 9001KA3
Mfr UNSPSC 39121533
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name STANDARD CONTACT BLOCK
Pkg Weight .05
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg Width 8.6
Pkg UOM EA
Pkg Length 14.7
Pkg Height 8.5
Pkg Volume 1074.57
Pkg Volume UOM IN
Type FINGER SAFE
Material PLASTIC
# & Type of Contacts 1-N.C.

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection