false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001K1L 30MM ILLUM PUSH BUTTON TRANSFORM

Mfr Number: 9001K1L
Product Code: SCH9001K1L

Product Description
My Price
$39.99 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Pushbutton & Pilot Light Accessories
Pushbutton & Pilot Light Accessories
Feature Feature details
Mfrcode SQD
Type FULL GUARDED, ROUND
Additional Information APPROVAL UL 508, CSA C22.2, CE APPLICABLE STANDARD EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4 INCLUDES CLEAR PLASTIC TOP
Lamp Type INCANDESCENT
Size 30 MM
Color CAP NOT INCLUDED
Operation Type MOMENTARY
Enclosure NEMA 4/13, IP66
Lamp Input Type 110 TO 120 V AT 50/60 HZ TRANSFORMER
Bezel Material CHROMIUM PLATED METAL
Pkg Height 5.3
Pkg Width 9.9
Pkg Length 18.9
Catalog Number 9001K1L
Mfr UNSPSC 39122221
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name ILLUMINATED PUSHBUTTON OPERATOR
Pkg Weight .23
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Lamp Number 755

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection