false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

CH326NAWK SW FUSIBLE HD 240V 600 3P NEMA

Mfr Number: CH326NAWK
Product Code: SCHCH326NAWK

Product Description
My Price
$4,229.95 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
8MM & 12MM Pilot Lights & Illuminated Operators
8MM & 12MM Pilot Lights & Illuminated Operators
Feature Feature details
Mfrcode SQD
Type HEAVY DUTY SAFETY
Enclosure NEMA 3R/12
Power Rating 75 HP AT 240 VAC 3 PHASE (STANDARD), 200 HP AT 240 VAC 3 PHASE (MAXIMUM) 50 HP AT 250 VDC
Number of Wires 4
Fuse Provision FUSIBLE
AC Voltage Rating 240 V
DC Voltage Rating 250 V
Number of Poles 3
Fuse Type CLASS R
Size 26.25 INCH W X 10.13 INCH D X 46.25 INCH H
Current Rating 600 AMPERE
Pkg UOM EA
Catalog Number CH326NAWK
Mfr UNSPSC 39121501
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name SAFETY SWITCH
Pkg Weight 185
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Approval UL, CSA
Neutral Type SOLID

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection