false (View Projects)
We have updated our data protection policies based on new GDPR act. See Details
Update Cart?

Changing division would affect availability and pricing of products in your cart.

Please update your zip code for accurate availability information.
Total
text.skipToContent text.skipToNavigation
Your shipping address has been updated

9001KR3U NO GUARD UNIV PUSH BUTTON

Mfr Number: 9001KR3U
Product Code: SCH9001KR3U

Product Description
My Price
$37.49 / EA

Please call 1-888.739.3577 for pricing_Anonymous.

This product is no longer available to purchase.

View Alternative

EA
Min: 1 / EA

clear
Wire Cut Options

Ft
Min 1 ft.
Note:Additional Fees may apply for cutting services or pulling heads
Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
30.5MM Pushbuttons Pilot Lights & Illum Operators
30.5MM Pushbuttons Pilot Lights & Illum Operators
Feature Feature details
Mfrcode SQD
Enclosure NEMA 4/13, IP65
Bezel Material CHROMIUM PLATED METAL
Description NON-ILLUMINATED MOMENTARY PUSHBUTTON w/o GUARD TYPE K HEAVY DUTY OPERATOR
Mfr Part # 9001KR3U
Manufacture SCHNEIDER
Brand Name SQUARE D
Csa / Ul Approved CSA/UL APPROVED
Unit of Measure EACH
Carton Qty. 50
Colour ASSORTED COLOURS
Mtg Hole Size 30.5mm MTG. HOLE
Illuminated / Non-Illum NON-ILLUMINATED
NEMA / IP NEMA 4 & 13
# & Type of Contacts NO CONTACTS
Operation Type MOMENTARY
Color UNIVERSAL
Size 30 MM
Mfr UNSPSC 39121533
Catalog Number 9001KR3U
Mfr Fullname SQUARE D/TELEMECANIQUE
Product Name NON ILLUMINATED PUSHBUTTON OPERATOR
Pkg Weight .23
Pkg Weight UOM LB
Pkg Type PK
Pkg Qty 1
Pkg UOM EA
Pkg Length 12.6
Pkg Width 10.9
Type WITHOUT GUARD
Pkg Height 6.3
Additional Information APPROVAL UL 508, CSA, CE APPLICABLE STANDARD IEC 947-5-1, VDE 0106 UNIVERSAL COLOR INCLUDES ONE INSERT EACH OF BLACK, BLUE, GREEN, ORANGE, RED, WHITE, YELLOW
Weight/Per 0.23 Lbs./EACH

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your pick up branch.
Min: : /

You have a quote in your cart, so if you add this to your cart it will remove all products from your cart.

Please order your quote and then add this to the cart later or confirm to replace the cart with this product now.

Changing your branch may impact product availability.

Do you want to proceed with this change?

Confirm Collection